Precision / Spindle bearing SNR 71902.CV.DBJ84, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71902.CV.DBJ84
Rubix:394A4839
EAN:3413520273378



Product details : SNR 71902CVDBJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 211.83 excl. VAT
/ Each
£ 254.20 incl. VAT
- Usually arrives within 14 working days
