Precision / Spindle bearing SNR 71905.HV.DBJ74, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm

SNR - Precision ball bearings - 10R71915CVUJ74

See technical information

References

SNR:71905.HV.DBJ74
Rubix:394A4909
EAN:3413520221454
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter42 mm
Width9 mm
See all Specifications

Product details : SNR 71905HVDBJ74 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter42 mm
Width9 mm
Sealingopen
Seriesmto71900
£ 245.23 excl. VAT
/ Each
£ 294.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories