Precision / Spindle bearing SNR ML7003CVUJ74S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
SNR - Precision ball bearings - ML7003CVUJ74S
See technical informationSee documentsReferences
SNR:ML7003CVUJ74S
Rubix:394A5702
EAN:3413520548940



Documents
Product details : SNR ML7003CVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x10 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 1750 N |
| Basic dynamic load, radial - Cr | 3700 N |
Show UNSPSC/ECL@SS
£ 114.10 excl. VAT
/ Each
£ 136.92 incl. VAT
- Usually arrives within 14 working days
