SNR - Precision ball bearings - MLE7000CVUJ74S
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 55x55x13 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 4500 N |
Basic dynamic load, radial - Cr | 7800 N |
Sealing | two rubber seals |
Usually arrives within 14 working days