Precision / Spindle bearing FAG HSS7008-E-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7008-E-T-P4S-UL
Rubix:229A4404
Manufacturer :0191850900000
EAN:4012801489898

Product details : FAG HSS7008-E-T-P4S-UL SUPER PRECISION BEARING 0191850900000
Spindle bearings HSS70... -E, bent, coupled or in sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-E, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 209 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Series | hss70..-e-t-p4s |
| Cage | plastic |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 5400 N |
| Basic dynamic load, radial - Cr | 8900 N |
Show UNSPSC/ECL@SS
£ 143.25 excl. VAT
/ Each
£ 171.90 incl. VAT
- Usually arrives within 14 working days
