Precision / Spindle bearing SNR 7000CVDUJ84, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
SNR - Precision ball bearings - 7000.CV.DU.J84
See technical informationReferences
SNR:7000CVDUJ84
Rubix:394A4348
Manufacturer :7000.CV.DU.J84
EAN:3413520474393



Product details : SNR 7000CVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 203.64 excl. VAT
/ Each
£ 244.37 incl. VAT
- Usually arrives within 14 working days
