Precision / Spindle bearing FAG B71907-C-2RSD-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm


Spindle bearing

References
fag:B71907-C-2RSD-T-P4S-UL
rubix:238A2962
manufacturer :0385742330000
ean:4026677499813
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter55 mm
Width10 mm
See all Specifications

Product details : FAG B71907-C-2RSD-T-P4S-UL SPINDLE BEARINGS B719..-C-2RSD ADJUSTED IN


Spindle bearings B719..-C-2RSD bent, coupled or in sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B719..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight75,67 g
Inner diameter35 mm
Outer diameter55 mm
Width10 mm
SeriesB719..-C-2RSD-T-P4S
CagePlastic
Basic static load, radial - C0r6800 N
Basic dynamic load, radial - Cr12100 N
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 130.27 excl. VAT
/ Each
£ 156.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories