Precision / Spindle bearing SNR 7006HVTUJ94, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
SNR - Precision ball bearings - 7006HVTUJ94
See technical informationReferences
SNR:7006HVTUJ94
Rubix:394A4512
EAN:3413520695354

Product details : SNR 7006HVTUJ94 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x39 mm |
|---|---|
| Logistic Weight | 360 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
Show UNSPSC/ECL@SS
£ 320.55 excl. VAT
/ Each
£ 384.66 incl. VAT
- Usually arrives within 14 working days
