Precision / Spindle bearing SNR 7204HG1DUJ74, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Spindle bearings 72
See technical informationReferences
SNR:7204HG1DUJ74
Rubix:394A5210
EAN:3413520172701

Product details : SNR 7204HG1DUJ74 PRECISION BALL BEARINGS
Double-row precision angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Series | mto7200 |
| Material | steel |
| Cage | steel |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Show UNSPSC/ECL@SS
£ 294.10 excl. VAT
/ Each
£ 352.92 incl. VAT
- Usually arrives within 14 working days
