Precision / Spindle bearing FAG XCS71913-E-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Angular contact ball bearing
See technical informationSee documentsReferences
FAG:XCS71913-E-T-P4S-UL
Rubix:238A2351
Manufacturer :0387175060000
EAN:4026677557650

Documents
Product details : FAG XCS71913-E-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings XCS719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seal on both sides, non-contact, restricted tolerances, with Cronidur rings
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | open |
| Series | xcs719..-e-t-p4s |
| Material | steel |
| Basic static load, radial - C0r | 8900 N |
| Basic dynamic load, radial - Cr | 19900 N |
Show UNSPSC/ECL@SS
£ 938.26 excl. VAT
/ Each
£ 1,125.91 incl. VAT
- Usually arrives within 14 working days
