Precision / Spindle bearing SNR 7008CVUJ74, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
SNR - Precision ball bearings - 7008.CV.U.J74
See technical informationReferences
SNR:7008CVUJ74
Rubix:394A4557
Manufacturer :7008.CV.U.J74
EAN:3413520221362



Product details : SNR 7008CVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 16800 N |
| Basic dynamic load, radial - Cr | 21300 N |
Show UNSPSC/ECL@SS
£ 145.85 excl. VAT
/ Each
£ 175.02 incl. VAT
- Delivery usually within ( 3 ) days
