Precision / Spindle bearing SNR 71913CVUJ84, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationSee documentsReferences
SNR:71913CVUJ84
Rubix:394A5090
EAN:3413520274788



Documents
Product details : SNR 71913CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x13 mm |
|---|---|
| Logistic Weight | 220 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 19700 N |
| Basic dynamic load, radial - Cr | 19400 N |
Show UNSPSC/ECL@SS
£ 217.62 excl. VAT
/ Each
£ 261.14 incl. VAT
- Usually arrives within 14 working days
