Precision / Spindle bearing FAG B7012-E-2RSD-T-P4S-UM, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Spindle bearing
See technical informationReferences
FAG:B7012-E-2RSD-T-P4S-UM
Rubix:238A2465
Manufacturer :0385944550000
EAN:4026677552358

Product details : FAG B7012-E-2RSD-T-P4S-UM SPINDLE BEARING
Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 396,85 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Series | b70..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 22600 N |
| Basic dynamic load, radial - Cr | 38000 N |
Show UNSPSC/ECL@SS
£ 264.60 excl. VAT
/ Each
£ 317.52 incl. VAT
- Usually arrives within 14 working days
