Super-precision Angular Contact Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 36x100x100 mm |
---|---|
Logistic Weight | 840 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Series | 7013 |
Material | Bearing steel |
Basic static load, radial - C0r | 67600 N |
Basic dynamic load, radial - Cr | 67600 N |
Sealing | Open |
Usually arrives within 14 working days