SNR - Precision ball bearings - 7019.CV.U.J74
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 48 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 48 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 73300 N |
Basic dynamic load, radial - Cr | 73500 N |
Sealing | open |
Usually arrives within 14 working days