NTN - Precision ball bearings - 7000UADG/GLP42
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 150x150x24 mm |
---|---|
Logistic Weight | 1270 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 24 mm |
Series | MTO7000 |
Material | Steel |
Basic static load, radial - C0r | 81000 N |
Basic dynamic load, radial - Cr | 77500 N |
Sealing | Open |
Usually arrives within 14 working days