Precision / Spindle bearing FAG B7205-E-2RSD-T-P4S-UL, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm

Spindle bearing

See technical information

References

FAG:B7205-E-2RSD-T-P4S-UL
Rubix:229A4267
Manufacturer :0191560300000
EAN:4026677642837
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : FAG B7205-E-2RSD-T-P4S-UL SUPER PRECISION BEARING 0191560300000


Spindle bearings B72..-E-2RSD modified, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B72..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight125,18 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingtwo rubber seals
Seriesb72..-e-2rsd-t-p4s
Cageplastic
Basic static load, radial - C0r5800 N
Basic dynamic load, radial - Cr14200 N
£ 164.55 excl. VAT
/ Each
£ 197.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories