Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 7011CVDUJ74 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 7011CVDUJ74, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing SNR
References
snr:
7011CVDUJ74
rubix:
394A4637
ean:
3413520191344
Technical specifications
Inner diameter
55
mm
Outer diameter
90
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 7011CVDUJ74 PRECISION BALL BEARINGS
Technical specifications
Attributes
Logistic Weight
806
g
Inner diameter
55
mm
Outer diameter
90
mm
Width
18
mm
Series
MTO7000
Cage
Steel
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
370.32
excl. VAT
/
Each
£
444.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 10R71920CVUJ74, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Precision / Spindle bearing SNR MLE7000HVDUJ84S, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing NSK 7207CTRDUMP3, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing SNR 71906.HV.DUJ74, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 18 mm
Precision / Spindle bearing RHP 7309CTDULP4, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 25 mm
Precision / Spindle bearing SNR 71908.CVQ16J74, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing NSK 7209CTRDULP3, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing SNR 7205.C.G1.UJ84, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing FAG B71900-E-T-P4S-UM, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
Precision / Spindle bearing SNR 71902.HV.U.J84, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Precision / Spindle bearing SNR 71908.CVQ16J94, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing NSK 70BNR10STSUELP3, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SNR MLE71910HVDUJ84S, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SNR 7016.CV.DU.J74, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing FAG HS7020-C-T-P4S-UL, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm