Precision / Spindle bearing SNR 7021HVUJ74, Inner diameter: 105 mm | Outer diameter: 160 mm | Width: 26 mm
SNR - Precision ball bearings - 7021HVUJ74
See technical informationSee documentsReferences
SNR:7021HVUJ74
Rubix:394A4796
EAN:3413520217778



Documents
Product details : SNR 7021HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x26 mm |
|---|---|
| Logistic Weight | 1280 g |
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 26 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 81400 N |
| Basic dynamic load, radial - Cr | 78000 N |
Show UNSPSC/ECL@SS
£ 670.72 excl. VAT
/ Each
£ 804.86 incl. VAT
- Delivery usually within ( 3 ) days
