Precision / Spindle bearing SNR MLECH7003CVQ16J74S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Spindle bearing MLECH
See technical informationReferences
SNR:MLECH7003CVQ16J74S
Rubix:394A6215
EAN:3413520580582

Product details : SNR MLECH7003CVQ16J74S PRECISION BALL BEARINGS
High-precision three-row angular contact ball bearing, non-contact seal on both sides of the bearing, hard-fabric cage, outer-ring guided, accuracy P4S, light preload, ceramic balls, bearing for high speeds, hybrid, contact angle 17°, arrangement Q16
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x30 mm |
|---|---|
| Logistic Weight | 128 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mtomlech7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Show UNSPSC/ECL@SS
£ 568.58 excl. VAT
/ Each
£ 682.30 incl. VAT
- Usually arrives within 14 working days
