Precision / Spindle bearing SNR ML7001CVUJ74S, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
SNR - Precision ball bearings - ML7001CVUJ74S
See technical informationSee documentsReferences
SNR:ML7001CVUJ74S
Rubix:394A5686
EAN:3413520574758



Documents
Product details : SNR ML7001CVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x8 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 950 N |
| Basic dynamic load, radial - Cr | 2260 N |
Show UNSPSC/ECL@SS
£ 110.97 excl. VAT
/ Each
£ 133.16 incl. VAT
- Delivery usually within ( 3 ) days
