Precision / Spindle bearing SNR 71914.HVQ21J94, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision bearing 719
See technical informationReferences
SNR:71914.HVQ21J94
Rubix:394A5122
EAN:3413520250577



Product details : SNR 71914HVQ21J94 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, laminated resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,111.64 excl. VAT
/ Each
£ 1,333.97 incl. VAT
- Usually arrives within 14 working days
