Precision / Spindle bearing SNR 7209.C.G1DBJ84, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision bearings 72
See technical informationReferences
SNR:7209.C.G1DBJ84
Rubix:394A5328
EAN:3413520175207



Product details : SNR 7209CG1DBJ84 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on the outer ring
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 416.48 excl. VAT
/ Each
£ 499.78 incl. VAT
- Usually arrives within 14 working days
