SNR - Precision ball bearings - ML71900CVUJ74S
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 30x30x7 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 7 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 1070 N |
Basic dynamic load, radial - Cr | 2140 N |
Sealing | open |
Usually arrives within 14 working days