Precision / Spindle bearing FAG HSS7002-C-T-P4S-DUL, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7002-C-T-P4S-DUL
Rubix:212A0259
Manufacturer :0191848240000
EAN:4012801489485

Product details : FAG HSS7002-C-T-P4S-DUL HIGH SPEED SPINDLE BEARING
Spindle bearings HSS70..-C modified, in pairs or sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-C, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 73,2 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | open |
| Series | hss70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 1480 N |
| Basic dynamic load, radial - Cr | 3450 N |
Show UNSPSC/ECL@SS
£ 204.49 excl. VAT
/ Each
£ 245.39 incl. VAT
- Delivery usually within ( 7 ) days
