Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NSK PRCSN BEARING PAIR 7304CTDULP4
Precision / Spindle bearing RHP 7304CTDULP4, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing RHP
References
rhp:
7304CTDULP4
rubix:
101A1757
manufacturer :
7304CTDULP4 RR 5
Technical specifications
Inner diameter
20
mm
Outer diameter
52
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : NSK PRCSN BEARING PAIR 7304CTDULP4
Technical specifications
Attributes
Logistic Weight
288
g
Inner diameter
20
mm
Outer diameter
52
mm
Width
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
342.88
excl. VAT
/
Each
£
411.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B7210-C-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing SKF 71902 ACD/P4A, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Precision / Spindle bearing SKF 71911 ACD/P4ADGA, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing FAG B7013-E-T-P4S-DUL, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing NSK 7313BEAT85SUCNB, Inner diameter: 65 mm | Outer diameter: 140 mm | Width: 33 mm
Precision / Spindle bearing FAG HSS7011-C-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing Timken 2MM9120WICRDUM, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing FAG B7200-E-T-P4S-UL, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm
Precision / Spindle bearing FAG B71909-C-T-P4S-DUL, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing FAG B7016-E-2RSD-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing FAG B7220-E-T-P4S-UL, Inner diameter: 100 mm | Outer diameter: 180 mm | Width: 34 mm
Precision / Spindle bearing FAG B7216-C-T-P4S-DUL, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Precision / Spindle bearing NSK 7012CTRSULP3, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing FAG B7212-E-2RSD-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing FAG B71934-C-T-P4S-UL, Inner diameter: 170 mm | Outer diameter: 230 mm | Width: 28 mm