SNR - Precision ball bearings - MLE71900CVUJ74S
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 22x22x6 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 10 mm |
Outer diameter | 22 mm |
Width | 6 mm |
Series | MTO71900 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 590 N |
Basic dynamic load, radial - Cr | 1410 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days