Precision / Spindle bearing SNR MLE71903HVUJ74S, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
SNR - Precision ball bearings - MLE71903HVUJ74S
See technical informationSee documentsReferences
SNR:MLE71903HVUJ74S
Rubix:394A6116
EAN:3413520599294



Documents
Product details : SNR MLE71903HVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x7 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Series | mto71900 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 1020 N |
| Basic dynamic load, radial - Cr | 2050 N |
Show UNSPSC/ECL@SS
£ 154.13 excl. VAT
/ Each
£ 184.96 incl. VAT
- Delivery usually within ( 3 ) days
