SNR - Precision ball bearings - MLE71903HVUJ84S
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 30x30x7 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 7 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 1020 N |
Basic dynamic load, radial - Cr | 2050 N |
Sealing | two rubber seals |
Usually arrives within 14 working days