SNR - Precision ball bearings - MLE71908CVUJ74S
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 62x62x12 mm |
---|---|
Logistic Weight | 124 g |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 24 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 4550 N |
Basic dynamic load, radial - Cr | 6900 N |
Sealing | two rubber seals |
Usually arrives within 14 working days