Precision / Spindle bearing SKF 7009 ACDGB/P4A, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm


Super-precision Angular Contact Ball Bearing

References
skf:7009 ACDGB/P4A
rubix:266A6574
manufacturer :44457
ean:7316570057966
SKF BEARING 7009 ACDGB/P4A
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
See all Specifications

Product details : SKF 7009 ACDGB/P4A ANGULAR CONTACT BALL BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x75x75 mm
Logistic Weight231 g
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
Series7009
MaterialBearing steel
Basic static load, radial - C0r21600 N
Basic dynamic load, radial - Cr27600 N
SealingOpen
Show UNSPSC/ECL@SS
£ 170.58 excl. VAT
/ Each
£ 204.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories