SNR - Precision ball bearings - MLE71911HVUJ74S
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 80x80x13 mm |
---|---|
Logistic Weight | 190 g |
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 13 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 7200 N |
Basic dynamic load, radial - Cr | 9500 N |
Sealing | two rubber seals |
Usually arrives within 14 working days