Self-aligning ball bearing SNR 1207, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
SNR - Self-Aligning Ball Bearing - 1207
See technical informationReferences
SNR:1207
Rubix:204A4020
EAN:3413520314842



Product details : SNR 1207 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 330 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Cage | steel |
| Reference speed | 9600 rpm |
| Basic static load, radial - C0r | 5100 N |
| Basic dynamic load, radial - Cr | 15600 N |
Show UNSPSC/ECL@SS
£ 16.78 excl. VAT
/ Each
£ 20.14 incl. VAT
- Usually arrives within 14 working days
