Self-aligning ball bearing SKF 1202 ETN9, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Self-aligning Ball Bearing 12.. Series
See technical informationReferences
SKF:1202 ETN9
Rubix:2516410
Manufacturer :34139
EAN:7316576623097

Product details : HRB+ SELFALIGN BRG 1202ETN9:SKF
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12e |
| Material | bearing steel (100cr6) |
| Cage | polyamide |
| Reference speed | 45000 rpm |
| Basic static load, radial - C0r | 1760 N |
| Basic dynamic load, radial - Cr | 7410 N |
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
- In stock: Next day delivery
