Self-aligning ball bearing FAG 2308-TVH>J, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
Superseded Ref:2308-TVH
FAG:2308-TVH>J
Rubix:274A6359
Manufacturer :3002922870000
EAN:4064327867131



Documents
Product details : FAG 2308-TVHJ SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23. . -K-TVH, tapered bore taper 1:12, plastic cage.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23 |
| Material | glass-fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Reference speed | 8700 rpm |
| Basic static load, radial - C0r | 13500 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 43.77 excl. VAT
/ Each
£ 52.52 incl. VAT
- Delivery usually within ( 7 ) days
