Self-aligning ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 22..-tvh |
Reference speed | 23300 rpm |
Limit speed | 24200 rpm |
Basic dynamic load, radial - Cr | 9400 N |
Basic static load, radial - C0r | 1940 N |
Usually arrives within 14 working days