Self-aligning ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistic Weight | 1200 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 23..-K-2RS-TVH |
Cage | Polyamide |
Limit speed | 4200 rpm |
Basic dynamic load, radial - Cr | 38500 N |
Basic static load, radial - C0r | 12700 N |
Usually arrives within 14 working days