Self-aligning ball bearing SNR 1205C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
SNR - Self-Aligning Ball Bearing - 1205.C3
See technical informationReferences
SNR:1205C3
Rubix:204A4008
Manufacturer :1205.C3
EAN:3413520314767



Product details : SNR 1205C3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | steel |
| Reference speed | 13000 rpm |
| Basic static load, radial - C0r | 3300 N |
| Basic dynamic load, radial - Cr | 11900 N |
Show UNSPSC/ECL@SS
£ 12.55 excl. VAT
/ Each
£ 15.06 incl. VAT
- Usually arrives within 14 working days
