SNR - Self-Aligning Ball Bearing - 1218.C3
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 1200 |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 5400 rpm |
Basic dynamic load, radial - Cr | 56400 N |
Basic static load, radial - C0r | 23500 N |
Usually arrives within 14 working days