Self-aligning ball bearing NTN 2210S, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm

NTN - Self-Aligning Ball Bearing - 2210S

See technical informationSee documents
References
NTN:2210S
Rubix:204A4740
EAN:4547359261868
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
See all Specifications
Documents

Product details : NTN 2210S SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x23 mm
Logistic Weight600 g
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
Sealingopen
Bearing Clearancecn
Series2200
Materialsteel
Cagesteel
Basic static load, radial - C0r8450 N
Basic dynamic load, radial - Cr23300 N
Show UNSPSC/ECL@SS
£ 31.72 excl. VAT
/ Each
£ 38.06 incl. VAT
  • Delivery usually within ( 3 ) days