Self-aligning ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 23..-M |
Cage | Brass |
Reference speed | 10400 rpm |
Limit speed | 15300 rpm |
Basic dynamic load, radial - Cr | 32500 N |
Basic static load, radial - C0r | 8800 N |
Usually arrives within 14 working days