Self-aligning ball bearing NTN 2315SK, Outer diameter: 160 mm | Width: 55 mm | Inner diameter: 75 mm
NTN - Self-Aligning Ball Bearing - 2315SK
See technical informationSee documentsReferences
NTN:2315SK
Rubix:204A6121
EAN:4547359282948



Documents
Product details : NTN 2315SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x55 mm |
|---|---|
| Logistic Weight | 4750 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
£ 202.63 excl. VAT
/ Each
£ 243.16 incl. VAT
- Usually arrives within 14 working days
