Self-aligning ball bearing NTN 1224C3, Outer diameter: 215 mm | Width: 42 mm | Inner diameter: 120 mm
NTN - Self-Aligning Ball Bearing - 1224C3
See technical informationReferences
NTN:1224C3
Rubix:204A4107
EAN:4547359799903

Product details : NTN 1224C3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x42 mm |
|---|---|
| Logistic Weight | 6720 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 42 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 557.67 excl. VAT
/ Each
£ 669.20 incl. VAT
- Delivery usually within ( 3 ) days
