SNR - Self-Aligning Ball Bearing - 2203.G15
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 2200 |
Reference speed | 18000 rpm |
Limit speed | 23000 rpm |
Basic dynamic load, radial - Cr | 11500 N |
Basic static load, radial - C0r | 2750 N |
Usually arrives within 14 working days