NTN - Self-Aligning Ball Bearing - 2216SK
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 140x140x33 mm |
---|---|
Logistic Weight | 2020 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 2200 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 49000 N |
Basic static load, radial - C0r | 19900 N |
Usually arrives within 14 working days