Self-aligning ball bearing SKF 2213 EKTN9, Outer diameter: 120 mm | Width: 31 mm | Inner diameter: 65 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2213 EKTN9
Rubix:106A3381
Manufacturer :34880
EAN:7316576620645

Product details : SKF HRB+ SELFALIGN BRG 2213 EKTN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x120x120 mm |
|---|---|
| Logistic Weight | 1340 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 10000 rpm |
| Basic static load, radial - C0r | 20000 N |
| Basic dynamic load, radial - Cr | 57200 N |
Show UNSPSC/ECL@SS
£ 113.58 excl. VAT
/ Each
£ 136.30 incl. VAT
- Delivery usually within ( 3 ) days
