Self-aligning Ball Bearing 23.. Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x140x140 mm |
---|---|
Logistic Weight | 3160 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 48 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 23 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9000 rpm |
Limit speed | 6300 rpm |
In stock: Next day delivery