Self-aligning ball bearing SKF 1213 EKTN9/C3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm

Self-aligning Ball Bearing

See technical information

References

SKF:1213 EKTN9/C3
Rubix:81146358
Manufacturer :34189
EAN:7316576625275
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter120 mm
Width23 mm
See all Specifications

Product details : 1213EKTN9/C3:SKF


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Strengths

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x120x120 mm
Logistic Weight1104 g
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
Sealingopen
Bearing Clearancec3
Series12e
Materialsteel for bearing
Cagepolyamide
Reference speed11000 rpm
Basic static load, radial - C0r14000 N
Basic dynamic load, radial - Cr35100 N
£ 91.25 excl. VAT
/ Each
£ 109.50 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories