Self-aligning ball bearing SKF 2214, Outer diameter: 125 mm | Width: 31 mm | Inner diameter: 70 mm

Self-aligning Ball Bearing

See technical information

References

SKF:2214
Rubix:100A3029
Manufacturer :34884
EAN:7316576605741
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter125 mm
Width31 mm
See all Specifications

Product details : SKF SELF-ALIGN. BEARING 2214


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Strengths

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Technical specifications


Attributes
Logistics dimensions (L x W x H)31x125x125 mm
Logistic Weight1530 g
Inner diameter70 mm
Outer diameter125 mm
Width31 mm
Sealingopen
Bearing Clearancecn
Series22
Materialbearing steel
Cagesteel
Reference speed10000 rpm
£ 156.47 excl. VAT
/ Each
£ 187.76 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories