Self-aligning ball bearing FAG 1303-C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1303-C3
Rubix:229A0103
Manufacturer :0167006430030
EAN:4012801159241

Product details : FAG 1303-C3 SELF-ALIGN. BEARING 167006430030
Self-aligning ball bearing 22..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 13, steel sheet metal cage
Strengths
High radial load, but lower than rigid bearings with low axial load. High rotation speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13 |
| Reference speed | 13300 rpm |
| Basic static load, radial - C0r | 3200 N |
| Basic dynamic load, radial - Cr | 12900 N |
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
- Delivery usually within ( 7 ) days
